Shop All Faucet Accessories
Newport Brass
Kitchen Spray Head in French Gold (Pvd)
Mfr # 129/24A
Zoro # G8396072
product price: $433.30
/ea
Free Shipping & Returns
$433.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- ADA Compliant No
- Width 2.5
- Height 4.75
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 129/24A
- Zoro # G8396072
- UPC # 760724239888
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2.5 |
Height | 4.75 |
Details
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 2.15 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- BEMIS MFG.. WHT RND WD Toil Seat (26CHSLA 000)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Kitchen Spray Head in Flat Black (129/56)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- MOEN Kit, O-Ring, Spout (117)
- Newport Brass Faucet Accessories