Shop All Faucet Accessories
Newport Brass
Kitchen Spout For 942 in Oil Rubbed Bronze
Mfr # 2-614/10B
Zoro # G9064098
product price: $452.90
/ea
Free Shipping & Returns
$452.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-614/10B
- Zoro # G9064098
- UPC # 760724353836
- Country of Origin United States
- Category Faucet Accessories
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Description
Kitchen Spout For 942 in Oil Rubbed Bronze
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P708)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- NEWPORT BRASS Kitchen Spray Head in Polished Brass Uncoated (Living) (129/03N)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- Newport Brass Faucet Accessories