Shop All Kitchen Faucets
Newport Brass
Kitchen Faucet With Side Spray in Satin Brass (Pvd)
Mfr # 973/04
Zoro # G9050606
product price: $1,329.30
/ea
Free Shipping & Returns
$1,329.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- Finish Satin Brass (PVD)
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 973/04
- Zoro # G9050606
- UPC # 709180030011
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12 |
Height | 8.75 |
Faucet Center Size | 8 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 3 |
Finish | Satin Brass (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Weight | 8.8 |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- MUSTEE 2 " Dia., Rubber, Black Finish, Drain Seal (65.308)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- Newport Brass Kitchen Faucets