Shop All Kitchen Faucets
Newport Brass
Kitchen Faucet in Oil Rubbed Bronze
Mfr # 972/10B
Zoro # G8962738
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- Finish Oil Rubbed Bronze
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 972/10B
- Zoro # G8962738
- UPC # 709180029770
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 8.75 |
Width | 12 |
Faucet Center Size | 8 |
Handle Length (in) | 3 |
Details
Number of Holes | 3 |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Weight | 5.75 |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-BW-127)
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- AMERICAN STANDARD Cadet T/S Faucet Pshchrm (9091512.002)
- Newport Brass Kitchen Faucets