Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet With Side Spray in Polished Chrome
Mfr # 9458/26
Zoro # G8980326
product price: $1,464.40
/ea
Free Shipping & Returns
$1,464.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9458/26
- Zoro # G8980326
- UPC # 760724516156
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.13 |
Width | 15 |
Installation Hole Diameter | 1 |
Hose Length | 48 |
Handle Length (in) | 4.69 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Faucet Type | Kitchen Bridge Faucet with Side Spray |
Weight | 12.3 |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.75 |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- LASCO Tee Insert Poly 2" (UPPT-20)
- KOHLER Drain Rod Assembly (1034579)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- Newport Brass Kitchen Faucets