Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet With Side Spray, Brass
Mfr # 9458/03N
Zoro # G9063802
product price: $1,945.30
/ea
Free Shipping & Returns
$1,945.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9458/03N
- Zoro # G9063802
- UPC # 760724528807
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 15.13 |
Faucet Center Size | 8 |
Hose Length | 48 |
Installation Hole Diameter | 1 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 3 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Faucet Type | Kitchen Bridge Faucet with Side Spray |
Handle Material | Brass |
Weight | 12.3 |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.75 |
Handle Included | Yes |
Drain included | No |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-4R)
- BANJO Flange, 2", Full Port , 225 psi, Elbow (M220CPG45)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- MOEN Kit, Handle Adapter (97556)
- Newport Brass Kitchen Faucets & Accessories