Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Stainless Steel (Pvd)
Mfr # 9457/20
Zoro # G9094672
product price: $1,319.50
/ea
Free Shipping & Returns
$1,319.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Faucet Type Kitchen Bridge Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9457/20
- Zoro # G9094672
- UPC # 760724528074
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 15.13 |
Installation Hole Diameter | 1 |
Hose Length | 48 |
Faucet Center Size | 8 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 2 |
Finish | Stainless Steel (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Faucet Type | Kitchen Bridge Faucet |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Weight | 7.9 |
Maximum Deck Thickness | 1.75 |
Faucet Mount | Deck Mounted |
Drain included | No |
Faucet Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- KROWNE Krowne 15-301L - Royal Series 4" Center Deck Mount Faucet, 6" Gooseneck Spout (15-301L)
- Newport Brass Kitchen Faucets