Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Satin Bronze (Pvd)
Mfr # 9464/10
Zoro # G9066304
product price: $1,515.50
/ea
Free Shipping & Returns
$1,515.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Satin Bronze (PVD)
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9464/10
- Zoro # G9066304
- UPC # 760724519751
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 15.13 |
Handle Length (in) | 2.5 |
Faucet Center Size | 8 |
Details
Number of Holes | 2 |
Finish | Satin Bronze (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Cross |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Faucet Type | Kitchen Bridge Faucet |
Weight | 7.9 |
Faucet Mount | Deck Mounted |
Drain included | No |
Handle Included | Yes |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- METPAR CORP Mid Panel to Wall and Panel to Pilaster Bracket Kit for Steel Partition (15-521)
- MOEN Monticello Handle Kit (100012)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- Newport Brass Kitchen Faucets & Accessories