Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Satin Brass (Pvd)
Mfr # 9457/04
Zoro # G9050712
product price: $1,319.50
/ea
Free Shipping & Returns
$1,319.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Satin Brass (PVD)
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9457/04
- Zoro # G9050712
- UPC # 760724527916
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.13 |
Width | 15 |
Faucet Center Size | 8 |
Hose Length | 48 |
Installation Hole Diameter | 1 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 2 |
Finish | Satin Brass (PVD) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Faucet Type | Kitchen Bridge Faucet |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Weight | 7.9 |
Faucet Material | Brass |
Handle Included | Yes |
Maximum Deck Thickness | 1.75 |
Drain included | No |
Faucet Mount | Deck Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch x 3 Inch Slip x Slip PVC Coupling SCH 40 (8113772)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- T&S BRASS Add-On Faucet 18" Noz (157)
- Newport Brass Kitchen Faucets & Accessories