Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Polished Nickel
Mfr # 9457/15
Zoro # G9085238
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Polished Nickel
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9457/15
- Zoro # G9085238
- UPC # 760724516118
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.13 |
Width | 15 |
Handle Length (in) | 4.69 |
Hose Length | 48 |
Faucet Center Size | 8 |
Installation Hole Diameter | 1 |
Details
Number of Holes | 2 |
Finish | Polished Nickel |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Kitchen Bridge Faucet |
Flow Rate (GPM) | 1.8 |
Weight | 7.9 |
Handle Included | Yes |
Maximum Deck Thickness | 1.75 |
Drain included | No |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Sft Wht (11-000)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- MOEN Drain Plug & Seat (10709BC)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- LARSEN SUPPLY CO X-232P Stream 0.5 x 20 in. Thread Faucet Seat (139495)
- Newport Brass Kitchen Faucets