Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Polished Chrome
Mfr # 9463/26
Zoro # G9099502
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Faucet Type Kitchen Bridge Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9463/26
- Zoro # G9099502
- UPC # 760724515883
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.13 |
Width | 15 |
Faucet Center Size | 8 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 2 |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Faucet Type | Kitchen Bridge Faucet |
Handle Material | Brass |
Flow Rate (GPM) | 1.8 |
Weight | 7.9 |
Drain included | No |
Faucet Material | Brass |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- ZORO SELECT 2-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW212)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ39)
- KOHLER Valve Trim W/ Lever Handle (TS397-4-2BZ)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0220)
- Newport Brass Kitchen Faucets & Accessories