Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Polished Chrome
Mfr # 9457/26
Zoro # G9018905
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Polished Chrome
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9457/26
- Zoro # G9018905
- UPC # 760724516125
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 15.13 |
Hose Length | 48 |
Faucet Center Size | 8 |
Handle Length (in) | 4.69 |
Installation Hole Diameter | 1 |
Details
Number of Holes | 2 |
Finish | Polished Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Faucet Type | Kitchen Bridge Faucet |
Weight | 7.9 |
Drain included | No |
Handle Included | Yes |
Maximum Deck Thickness | 1.75 |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- T&S BRASS Faucet8" Ctr Deck 12" Noz For - Part# B0221M (B0221M)
- Newport Brass Kitchen Faucets