Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Polished Brass Uncoated (Living)
Mfr # 9457/03N
Zoro # G9044403
Free Shipping & Returns
$1,319.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Uncoated Polished Brass (Living, non-returnable)
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 9457/03N
- Zoro # G9044403
- UPC # 760724527879
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 15.13 |
Installation Hole Diameter | 1 |
Hose Length | 48 |
Faucet Center Size | 8 |
Handle Length (in) | 4.69 |
Details
Number of Holes | 2 |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Faucet Type | Kitchen Bridge Faucet |
Flow Rate (GPM) | 1.8 |
Weight | 7.9 |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 1.75 |
Drain included | No |
Handle Included | Yes |
Faucet Material | Brass |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008051)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- VALTERRA Phoenix Faucets PF231341 Single-Handle Pull Out Hybrid Kitchen Faucet - Chrome (PF231341)
- Newport Brass Kitchen Faucets