Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Oil Rubbed Bronze
Mfr # 9464/10B
Zoro # G9081214
product price: $1,319.50
/ea
Free Shipping & Returns
$1,319.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Cross
- Height 15.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9464/10B
- Zoro # G9081214
- UPC # 760724515906
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.13 |
Width | 15 |
Faucet Center Size | 8 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 2 |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Cross |
Flow Rate (GPM) | 1.8 |
Handle Material | Brass |
Faucet Type | Kitchen Bridge Faucet |
Weight | 7.9 |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- KOHLER Magnet Kit (1262415-VS)
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012014)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- Newport Brass Kitchen Faucets & Accessories