Shop All Kitchen Faucets
Newport Brass
Kitchen Bridge Faucet in Flat Black
Mfr # 9461/56
Zoro # G8994615
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Number of Handles 2
- ADA Compliant Yes
- Handle Type Lever
- Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 9461/56
- Zoro # G8994615
- UPC # 760724519171
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 15 |
Height | 9.31 |
Handle Length (in) | 4.5 |
Faucet Center Size | 8 |
Details
Number of Holes | 2 |
Finish | Flat Black |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1.8 |
Faucet Type | Kitchen Bridge Faucet |
Handle Material | Brass |
Weight | 7.9 |
Handle Included | Yes |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Drain included | No |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- VIEGA Viega MegaPressG reducer, 1" x 3/4" (26011)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- VULCAN HART Kettle Faucet (836957)
- Newport Brass Kitchen Faucets