Shop All Cartridges and Stems
Newport Brass
In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter
Mfr # 1-617
Zoro # G6608245
Free Shipping & Returns
$207.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 0.95
- Height 3
- Width 3
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1-617
- Zoro # G6608245
- UPC # 760724177715
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Height | 3 |
Width | 3 |
Valve Size | 0.5 |
Details
Item | In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem,16 Tth Stem Adapter |
Finish | No Finish |
Weight | 0.95 |
Valve Body Material | Brass |
ADA Compliant | No |
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" (LT481G#01)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- NEWPORT BRASS Cartridge W/S Hot in No Finish (1-002)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- NEWPORT BRASS Thermo In-Wall Cartridge Assembly in No Finish (1-102)
- DANCO Faucet Cartridge Moen (80993TS)
- DANCO Ceramic Stem, 6B-7C (18863E)
- MOEN Chateau Stem Extension Kit (12343)
- Newport Brass Plumbing Parts & Accessories