Shop All Kitchen Faucets
Newport Brass
Hot Water Dispenser in Flat Black
Mfr # 3200-5613/56
Zoro # G9021827
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3200-5613/56
- Zoro # G9021827
- UPC # 709180056448
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 3.65 |
Height | 9.22 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Flat Black |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 4.3 |
Handle Included | Yes |
Faucet Material | Brass |
Dispenser Type | Hot Water |
Dispenser Only | Yes |
Faucet Mount | Deck Mounted |
Drain included | No |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- ZORO SELECT 2" x 4" TOE Black Pipe Nipple Sch 80 (40906TS)
- SHARKBITE Push-to-Connect Elbow, 1/2 in x 3/8 in Tube Size, Brass, Brass (U272LF)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- Newport Brass Kitchen Faucets