Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Satin Gold (Pvd)
Mfr # 106/24S
Zoro # G8972267
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Width 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106/24S
- Zoro # G8972267
- UPC # 91388719523
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5.13 |
Height | 9.19 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Satin Gold (PVD) |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 2 |
Drain included | No |
Dispenser Type | Hot and Cold Water |
Handle Included | Yes |
Faucet Material | Brass |
Maximum Deck Thickness | 2 |
Dispenser Only | Yes |
Faucet Mount | Deck Mounted |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- LEGEND VALVE 4" T-19 SCREEN (900-387)
- ZORO SELECT 2" Socket CPVC Ball Valve Inline (107-128)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- T&S BRASS Faucet, Wall Mount - 8"Center For - Part# B1125Ln (B1125LN)
- Newport Brass Kitchen Faucets & Accessories