Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Satin Brass (Pvd)
Mfr # 106/04
Zoro # G8955546
product price: $587.30
/ea
Free Shipping & Returns
$587.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106/04
- Zoro # G8955546
- UPC # 91388719424
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.19 |
Width | 5.13 |
Handle Length (in) | 2.5 |
Installation Hole Diameter | 1.25 |
Details
Number of Holes | 1 |
Finish | Satin Brass (PVD) |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 2 |
Maximum Deck Thickness | 2 |
Faucet Material | Brass |
Drain included | No |
Dispenser Type | Hot and Cold Water |
Dispenser Only | Yes |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77CLF20301A)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- CHARLOTTE PIPE AND FOUNDRY 2x2 SCH40 PVC DWV Pipe (PVC 07200 0200HA)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- Newport Brass Kitchen Faucets & Accessories