Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Oil Rubbed Bronze
Mfr # 3200-5603/10B
Zoro # G9058288
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Height 9.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3200-5603/10B
- Zoro # G9058288
- UPC # 709180056042
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.22 |
Width | 5.18 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 4.6 |
Dispenser Type | Hot and Cold Water |
Handle Included | Yes |
Dispenser Only | Yes |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green (6RSHF3X4100)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- CLEVELAND Draw Off Valve 2" (KE50972-B)
- Newport Brass Kitchen Faucets