Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Oil Rubbed Bronze
Mfr # 2940-5603/10B
Zoro # G8984465
product price: $653.80
/ea
Free Shipping & Returns
$653.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2940-5603/10B
- Zoro # G8984465
- UPC # 760724604327
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.5 |
Width | 2 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 4.6 |
Drain included | No |
Dispenser Only | Yes |
Dispenser Type | Hot and Cold Water |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Handle Included | Yes |
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- T&S BRASS Nozzle, Swing 12" (062X-A22)
- CIRCO 4 x 1.25 in. Snap Clamp ABS, 10PK (14)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 10PK (BCU.1-8.10)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-CP)
- Newport Brass Kitchen Faucets