Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Flat Black
Mfr # 2470-5603/56
Zoro # G9001414
product price: $616.70
/ea
Free Shipping & Returns
$616.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Flat Black
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5603/56
- Zoro # G9001414
- UPC # 760724471400
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5.38 |
Height | 9.38 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Flat Black |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 1.78 |
Faucet Material | Brass |
Dispenser Type | Hot and Cold Water |
Faucet Mount | Deck Mounted |
Drain included | No |
Handle Included | Yes |
Dispenser Only | Yes |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, White (25876-0)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- Newport Brass Kitchen Faucets & Accessories