Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in English Bronze
Mfr # 3200-5603/07
Zoro # G8961417
Free Shipping & Returns
$653.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3200-5603/07
- Zoro # G8961417
- UPC # 709180056004
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.22 |
Width | 5.18 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | English Bronze |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 4.6 |
Dispenser Type | Hot and Cold Water |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Dispenser Only | Yes |
Handle Included | Yes |
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KOHLER Lift Knob Assembly (1189940-BN)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- KOHLER Triton Bowe Service Sink Faucet (838T80-4A-CP)
- Newport Brass Kitchen Faucets