Shop All Kitchen Faucets
Newport Brass
Hot & Cold Water Dispenser in Antique Brass
Mfr # 106/06
Zoro # G9001895
product price: $587.30
/ea
Free Shipping & Returns
$587.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 2
- ADA Compliant No
- Handle Type Lever
- Width 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106/06
- Zoro # G9001895
- UPC # 91388719431
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 5.13 |
Height | 9.19 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Antique Brass |
Number of Handles | 2 |
ADA Compliant | No |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 2 |
Dispenser Only | Yes |
Handle Included | Yes |
Faucet Material | Brass |
Maximum Deck Thickness | 2 |
Faucet Mount | Deck Mounted |
Dispenser Type | Hot and Cold Water |
Drain included | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV01)
- NEWPORT BRASS Hot & Cold Water Dispenser in Oil Rubbed Bronze (2940-5603/10B)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-BL)
- Newport Brass Kitchen Faucets & Accessories