Shop All Showerheads and Tub Faucets
Newport Brass
Hand Shower Set, Polished Nickel, Wall
Mfr # 280A/15
Zoro # G7438472
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Traditional Style, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 280A/15
- Zoro # G7438472
- UPC # 91388301773
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.88 |
Width | 2.38 |
Depth | 7-1/2" |
Face Dia. | 1-15/16" |
Hand Shower Diameter | 2 |
Details
Item | Hand Shower Set |
Features | Traditional Style, Single Function Spray, Finished Spray Surface, Hand Shower Incorporates Twin Back Check Valves |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Nickel |
Shower Head Type | Hand Shower |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations |
Material | Solid Brass |
Flow Rate (GPM) | 1.8 |
Weight | 1.46 |
Showerhead Function | Spray |
Hand Shower Flow Rate | 1.8 |
Hose Included | Yes |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type M (MH14010)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- MOEN Two-Function 9" Diameter Spray Head Rainshower Brushed Nickel (S1311BN)
- Newport Brass Showerheads and Tub Faucets