Shop All Showerhead and Tub Accessories
Newport Brass
Floor Riser Kit For Exposed Tub & Hand Shower Set in Polished Nickel
Mfr # 3-196/15
Zoro # G7398746
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- ADA Compliant No
- Width 0.38
- Height 31
- Weight 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-196/15
- Zoro # G7398746
- UPC # 760724011286
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Width | 0.38 |
Height | 31 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 8.9 |
Drain included | No |
Handle Material | Brass |
Faucet Material | Brass |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBAGE DISPOSAL 1HP 12in. (80020-ISE)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd) (5-852BP/15S)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- Newport Brass Showerhead and Tub Accessories