Shop All Faucet Repair and Maintenance
Newport Brass
Faucet Hole Cover in Satin Brass (Pvd)
Mfr # 103/04
Zoro # G8978043
product price: $35.70
/ea
$35.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- ADA Compliant No
- Width 2.19
- Height 0.25
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 103/04
- Zoro # G8978043
- UPC # 91388202759
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.19 |
Height | 0.25 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT (ZUSA-VLV-34)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- Newport Brass Faucet Repair and Maintenance