Shop All Faucet Repair and Maintenance
Newport Brass
Faucet Hole Cover in Polished Nickel
Mfr # 103/15
Zoro # G8992926
product price: $35.70
/ea
$35.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 0.25
- Width 2.19
- ADA Compliant No
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 103/15
- Zoro # G8992926
- UPC # 91388202957
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.25 |
Width | 2.19 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.15 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- USA INDUSTRIALS Compression Fitting- Steel -Male Branch Tee - 3/8" Tube OD x 3/8" MNPT (ZUSA-TF-CF-ST-112)
- DAYTON Float Ball, Round, Copper, 4 In (4KU66)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G016)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- VINTAGE CC43107X Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression) (CC43107X)
- Newport Brass Faucet Repair and Maintenance