Shop All Faucet Repair and Maintenance
Newport Brass
Faucet Hole Cover in Polished Brass Uncoated (Living)
Mfr # 103/03N
Zoro # G8979364
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 2.19
- ADA Compliant No
- Height 0.25
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 103/03N
- Zoro # G8979364
- UPC # 91388202704
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.19 |
Height | 0.25 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.15 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain, Spin&Seal , 1-1/2", 3.5"So (1021067)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F-4WLX03)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- VINTAGE CC83258X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83258X)
- Newport Brass Faucet Repair and Maintenance