Shop All Showerheads and Tub Faucets
Newport Brass
Exposed Tub and Hand Shower Set, Aged Brass, Deck
Mfr # 933/034
Zoro # G7483342
Free Shipping & Returns
$1,887.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 933/034
- Zoro # G7483342
- UPC # 760724542476
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.88 |
Width | 9 |
Hand Shower Diameter | 2 |
Faucet Center Size | 7.25 |
Handle Length (in) | 2.94 |
Hose Length | 59 |
Faucet Connection Size | 0.75 |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- KOHLER Mudguard (1051107)
- TEST PRODUCTS INTL Flare Fitting, 3/4 x 3/4 (FA-6)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Vacuum Breaker For Hand Showers in Satin Nickel (Pvd) (291/15S)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- Newport Brass Showerheads and Tub Faucets