Shop All Shower Drains
Newport Brass
Drain Body in No Finish
Mfr # 278P-02
Zoro # G7466436
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Width 6
- Height 6
- Weight 2.55
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 278P-02
- Zoro # G7466436
- UPC # 91388058028
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 6 |
Height | 6 |
Details
Finish | No Finish |
Weight | 2.55 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1395657-VS)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- PLUMB PAK Overflow Tube 10In. (PP835-61)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300150208)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- SIOUX CHIEF SHOWER DRAIN NOCLK PVC2"" (828-2)
- Newport Brass Shower Drains