Shop All Shower Drains
Newport Brass
Drain Body in No Finish
Mfr # 278A-02
Zoro # G7420473
product price: $81.20
/ea
Free Shipping & Returns
$81.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 2.3
- Height 6
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 278A-02
- Zoro # G7420473
- UPC # 91388058073
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 6 |
Width | 6 |
Details
Finish | No Finish |
Weight | 2.3 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE29)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA2)
- LEGEND VALVE 1" SS INSERT TEES (312-105SS)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- AMERICAN STANDARD Universal Drain (1583470.002)
- ALFI BRAND 24" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD24B-BSS)
- Newport Brass Shower Drains