Shop All Shower Drains
Newport Brass
Drain Body in No Finish
Mfr # 278A-01
Zoro # G7476062
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Weight 2.1
- Width 4.13
- Height 4.13
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 278A-01
- Zoro # G7476062
- UPC # 91388058035
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 4.13 |
Height | 4.13 |
Details
Finish | No Finish |
Weight | 2.1 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1-1/4 In. 90 Deg. Malleable Black Iron Elbow 1/4 Bend (520-006BG)
- STUDOR 1-1/2" or 2 " Dia., Plastic, White/Plastic Finish, Lavatory/Kitchen, Mini Recess Box (20381)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-258)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.723.100)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- DEARBORN BRASS W and O Fk Bt Tl Chr Whirlpool (230-3)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- Newport Brass Shower Drains