Shop All Shower Drains
Newport Brass
Drain Body in No Finish
Mfr # 278-02
Zoro # G7476665
product price: $89.60
/ea
Free Shipping & Returns
$89.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Height 6
- Weight 8.95
- Width 6
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 278-02
- Zoro # G7476665
- UPC # 91388058066
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 6 |
Width | 6 |
Details
Finish | No Finish |
Weight | 8.95 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diverter Body (DV1)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- ANVIL 1-1/2" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310020003)
- NEWPORT BRASS 6" Square Shower Drain Throat in No Finish (277-02)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- OATEY Square PVC Shower Drain (264465)
- Newport Brass Shower Drains