Shop All Shower Drains
Newport Brass
Drain Body in No Finish
Mfr # 278-01
Zoro # G7419563
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- Height 4.13
- Width 4.13
- Weight 4.85
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 278-01
- Zoro # G7419563
- UPC # 91388058004
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4.13 |
Width | 4.13 |
Details
Finish | No Finish |
Weight | 4.85 |
ADA Compliant | No |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- DMI 19" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1735-1900)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- NEWPORT BRASS 4" Square Shower Drain in Polished Chrome (233-402/26)
- NEWPORT BRASS 4" Square Shower Drain Throat in No Finish (277-01)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- WESTBRASS 2" PVC Shower Drain Assembly and Grid in Oil Rubbed Bronze (D206P-12)
- Newport Brass Shower Drains