Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Satin Brass (Pvd)
Mfr # 36-13/04
Zoro # G7477846
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Satin Brass (PVD)
- Width 3.5
- ADA Compliant No
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-13/04
- Zoro # G7477846
- UPC # 760724411277
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 3.5 |
Details
Item | Double Robe Hook in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.85 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (2WU86)
- DORMONT Gas Connector, 24 In (20-3132-24)
- DIXON Bell Reducer, 3/4 x 1/2 in Nominal, FNPT End Style, 3000 lb, Forged Steel (BR7550FS)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- DELTA Cassidy 24 Towel Bar (79724-SS)
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- Newport Brass Bath Towel Bars and Hooks