Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Polished Nickel
Mfr # 34-13/15
Zoro # G7415162
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.88
- Finish Polished Nickel
- Width 2.25
- ADA Compliant No
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 34-13/15
- Zoro # G7415162
- UPC # 760724193388
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.88 |
Width | 2.25 |
Details
Item | Double Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.3 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- KOHLER Reach Skirted D.F. 1-Pc Toilet (3983-S-0)
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KOHLER Tone Towel Ring Vibrant Brushed Moderne Brass (27428-2MB)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- Newport Brass Bath Towel Bars and Hooks