Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Polished Nickel
Mfr # 13-13/15
Zoro # G7464738
Free Shipping & Returns
$117.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.38
- Finish Polished Nickel
- Width 4.25
- ADA Compliant No
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 13-13/15
- Zoro # G7464738
- UPC # 91388739422
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.38 |
Width | 4.25 |
Details
Item | Double Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.3 |
Description
Double Robe Hook in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- MASTERCOOL FLARING & DBL 37" FLARING ADPTR & DIE SE (ME71098)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- KOHLER Minimal Robe Hook (26569-CP)
- MOEN Iso Bl 24 Double Towel Bar Rt Pkg (DN0722BL)
- Newport Brass Bath Towel Bars and Hooks