Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Polished Chrome
Mfr # 35-13/26
Zoro # G7422756
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 35-13/26
- Zoro # G7422756
- UPC # 760724184287
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Details
Item | Double Robe Hook in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.35 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- NIBCO 2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee (611R 21/2x21/2x1)
- ZORO SELECT Wye, Brass, 3/4 in Pipe Size, Female NPT (ZUSA-PF-10518)
- SLOAN Bathroom Faucet Part Sfp40A Cntrl Box w/Range Adjustable (6 Pin) (0362040)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- KOHLER Pinstripe 24" Towel Bar (13109-CP)
- Newport Brass Bath Towel Bars and Hooks