Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Polished Brass Uncoated (Living)
Mfr # 36-13/03N
Zoro # G7401756
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3.5
- ADA Compliant No
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-13/03N
- Zoro # G7401756
- UPC # 760724411239
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 3.5 |
Details
Item | Double Robe Hook in Polished Brass Uncoated (Living) |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.85 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Key, Combination, Steel, 30 In L (151-067)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- BRADLEY Actuator Assembly, Repair Kit (S65-168A)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- KOHLER Components Towel Arm (78377-CP)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- DECKO Ring Towel Plastic Decko (38230)
- Newport Brass Bath Towel Bars and Hooks