Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Oil Rubbed Bronze
Mfr # 40-13/10B
Zoro # G7419685
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 40-13/10B
- Zoro # G7419685
- UPC # 760724570110
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Details
Item | Double Robe Hook in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 1.5 |
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10701A)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X1/2)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- PRECIOUS KIDS Precious Kids 24004 Monroe Kitchen Towel (24004)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- KOHLER Artifacts 24" Double Towel Bar (72570-BN)
- Newport Brass Bath Towel Bars and Hooks