Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in English Bronze
Mfr # 34-13/07
Zoro # G7466795
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.88
- Finish English Bronze
- Width 2.25
- ADA Compliant No
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 34-13/07
- Zoro # G7466795
- UPC # 760724193234
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.88 |
Width | 2.25 |
Details
Item | Double Robe Hook in English Bronze |
Finish | English Bronze |
ADA Compliant | No |
Weight | 1.3 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Water Filter, 0.5 gpm Flow Rate (255603-75)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- WHITEHAUS Slide On Adjustable Shower Door Robe/Towel Hook, Brushed Nickel (WHSHK01-BN)
- MOEN Triva 24" Towel Bar (BP1824CH)
- MOEN Matte Black Towel Ring (YB2386BL)
- Newport Brass Bath Towel Bars and Hooks