Shop All Bath Towel Bars and Hooks
Newport Brass
Double Robe Hook in Antique Brass
Mfr # 36-13/06
Zoro # G7443862
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Antique Brass
- Width 3.5
- ADA Compliant No
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 36-13/06
- Zoro # G7443862
- UPC # 760724411291
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.75 |
Width | 3.5 |
Details
Item | Double Robe Hook in Antique Brass |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 0.85 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- PROLINE SERIES Washing Machine Vlv, Inline Rev., Mxf, 1/2" PK6 (102-205)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- MOEN Seena Posi Ep Tub Shower Trim Chr (T5153EP)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- ROHL San Giovanni 24" Towel Bar (A1486LIPN)
- KOHLER Parallel Robe Hook (23529-BN)
- DELTA Dorval Robe Hook (75635-CZ)
- Newport Brass Bath Towel Bars and Hooks