Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Satin Nickel (Pvd)
Mfr # 36-28/15S
Zoro # G7466515
product price: $240.10
/ea
Free Shipping & Returns
$240.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Satin Nickel (PVD)
- Width 7.56
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 36-28/15S
- Zoro # G7466515
- UPC # 760724412939
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.75 |
Width | 7.56 |
Details
Item | Double Post Toilet Tissue Holder in Satin Nickel (Pvd) |
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 1.5 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- ELKAY Elkay Kit - Push Button Assy. (98536C)
- ZURN 1-1/4" Tube Copper Crimp Clamp Ring (QCR6X)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- GROHE Universal Economy Flow Control (13951000)
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- Newport Brass Washroom Accessories