Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Satin Brass (Pvd)
Mfr # 41-28/04
Zoro # G7430018
product price: $243.60
/ea
Free Shipping & Returns
$243.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Satin Brass (PVD)
- Width 8.9
- ADA Compliant No
- Weight 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 41-28/04
- Zoro # G7430018
- UPC # 760724581789
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.3 |
Width | 8.9 |
Details
Item | Double Post Toilet Tissue Holder in Satin Brass (Pvd) |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.34 |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In., FNPT (1186 1 1/4)
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- Newport Brass Washroom Accessories