Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Polished Nickel
Mfr # 33-28/15
Zoro # G7391992
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Finish Polished Nickel
- Width 8.63
- ADA Compliant No
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 33-28/15
- Zoro # G7391992
- UPC # 760724101475
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.5 |
Width | 8.63 |
Details
Item | Double Post Toilet Tissue Holder in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.3 |
Description
Double Post Toilet Tissue Holder in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Builder Grade Plastc Toilet Seat, Wht, Rnd, With Cover, Round, White (C101000)
- BRASSCRAFT Valve Gas Ball 3/8 Odflrx1/2F (TBV6F-8)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (461-100)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- CASTELLO USA Diatomite Stone Toothbrush Holder - Blue (CB-DTH-B)
- MOEN Triva Single Robe Hook (BP1803CH)
- Newport Brass Washroom Accessories