Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Polished Chrome
Mfr # 35-28/26
Zoro # G7449128
product price: $206.50
/ea
Free Shipping & Returns
$206.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.19
- Finish Polished Chrome
- Width 9.44
- ADA Compliant No
- Weight 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 35-28/26
- Zoro # G7449128
- UPC # 760724185000
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 9.44 |
Details
Item | Double Post Toilet Tissue Holder in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.95 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- DIXON Spool Adapter, 2x4In, 100 psi, Male Adapter (2040-AA-AL)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- GROHE Universal Pull Out Spray Super Steel (46890ND0)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- Newport Brass Washroom Accessories