Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Polished Chrome
Mfr # 22-28/26
Zoro # G7399482
product price: $242.20
/ea
Free Shipping & Returns
$242.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.56
- Finish Polished Chrome
- Width 8.81
- ADA Compliant No
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 22-28/26
- Zoro # G7399482
- UPC # 760724302490
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.56 |
Width | 8.81 |
Details
Item | Double Post Toilet Tissue Holder in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.5 |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Matte Black (493144H-62)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048058)
- TECHNIFIT Fitting, PTC, Union, Brass, 6mm (B06U)
- AMERICAN STANDARD Cartridge, Brass/Ceramic (951764-0070A)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- KINGSTON BRASS Victorian Toothbrush W/ Tumbler Holders, Brushed Nickel (BA1116SN)
- FRANKLIN BRASS Curved Shower Rod, SS, 60In, 6In Proj. (211-5 SS)
- Newport Brass Washroom Accessories