Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Gun Metal
Mfr # 36-28/14
Zoro # G7466698
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Gun Metal
- Width 7.56
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 36-28/14
- Zoro # G7466698
- UPC # 760724438427
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.75 |
Width | 7.56 |
Details
Item | Double Post Toilet Tissue Holder in Gun Metal |
Finish | Gun Metal |
ADA Compliant | No |
Weight | 1.5 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (895-E35-665ABCP)
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- BANJO VALVE (MV220SL)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND20)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- DELTA Delta Instit Parts Vacuum Breaker Repair (060302A)
- WARMLYYOURS Mirror Defogger 24in x 32in Rectangular (FFM-2432)
- Newport Brass Washroom Accessories