Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in French Gold (Pvd)
Mfr # 35-28/24A
Zoro # G7461292
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.19
- Finish French Gold (PVD)
- Width 9.44
- ADA Compliant No
- Weight 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 35-28/24A
- Zoro # G7461292
- UPC # 760724262084
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 9.44 |
Details
Item | Double Post Toilet Tissue Holder in French Gold (Pvd) |
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 1.95 |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, Electro Galvanized Gold (100162)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- Newport Brass Washroom Accessories